This item is Discontinued.

3M Dbi-Sala Self Retracting Lifeline, 8 ft., Black 3101530

Self Retracting Lifeline, 8 ft., Black (Discontinued)

  • Mfr # 3101530
  • Zoro # G0336449
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3101530
Zoro #
G0336449
UPC #
00840779103683
Country of Origin
United States

Dimensions

Length
8 ft.
Strap Width
3/4"
SRL Length
8 ft.
Lifeline Width
3/4 in

Details

Item
Self Retracting Lifeline
Weight Capacity
420 lb.
Color
Black
Standards
ANSI Z359.14, OSHA, ASTM F877
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
Number of Legs
1
Series
Nano-Lok(TM)
Anchorage End Connection
Steel Carabiner
Anchorage Hook Type
Aluminum Carabiner
Harness Hook Type
Quick Connect
Max. Working Load
420 lb.
SRL Housing Material
High-Impact Nylon
Anchorage Hook Gate Opening
3/4"
SRL Weight
2.8 lb.
Locking Anchorage Connection Hook Type
Aluminum Carabiner with 3600 lb. Gate Strength
Braking System
Inertia
Locking Harness Connection Hook Type
Single Leg Connector
Visual Load Indicator
Yes
Housing Material
High-Impact Nylon/UV Resistant Nylon
Tensile Strength
8800 lb.
Fall Braking System
Inertia
Anchorage End Connection Material
Steel
Replaceable Lifeline
No
ANSI SRL Class
Class B
Sealed
No
ANSI SRL Type
SRL
Lifeline Material
Fire Resistant Web
Anchoring Location
Overhead Only
Anchorage End Connection Type
Carabiner
RFID Equipped
Yes
Minimum Weight Capacity
90 lb
Minimum User Weight
90 lb
ANSI SRL Class (2014)
Class B
ANSI Standards Met
ANSI A10.32, ANSI Z359.14
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502

Description

Self-Retracting Lifeline, Minimum User Weight 90 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 8 ft, Lifeline Material Kevlar, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Nano-Lok(TM), ANSI Standards Met ANSI A10.32, ANSI Z359.14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.