Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3504485
Zoro #
G1488611
UPC #
00648250160282
Country of Origin
United States
Dimensions
Length
85 ft.
SRL Length
85 ft.
Cable Dia.
3/16"
Lifeline Diameter
3/16"
Description
Self-Retracting Lifeline, Minimum User Weight 90 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 85 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb, Series Ultra-Lok(TM), ANSI Standards Met ANSI Z359.1, ANSI Z359.14, Color Blue, Lifeline Diameter 1/4 in, Minimum Weight Capacity 90 lb, OSHA Standards Met OSHA 1910.66
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.