This item is Discontinued.

3M Dbi-Sala Self Retracting Lifeline, 9 ft., Blue/Silver 3101675

Self Retracting Lifeline, 9 ft., Blue/Silver (Discontinued)

  • Mfr # 3101675
  • Zoro # G3368887
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3101675
Zoro #
G3368887
UPC #
00840779153411
Country of Origin
United States

Dimensions

Length
9 ft.
SRL Length
9 ft.
Strap Width
25/32"
Rebar Hook Gate Opening Size
2 1/2 in
Lifeline Width
3/4 in

Details

Item
Self Retracting Lifeline
Weight Capacity
420 lb.
Color
Blue/Silver
Standards
ANSI Z359.14, OSHA 1910.66, OSHA 1926.502, ANSI A10.32
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
Number of Legs
1
Series
Nano-Lok(TM)
Anchorage End Connection
2 1/2 in Aluminum Comfort Grip Rebar Hook
Anchorage Hook Type
Rebar Hook
Tensile Strength
3000 lb.
SRL Housing Material
Nylon
Visual Load Indicator
No
Fall Braking System
External Energy Absorber
Harness Hook Type
Snap Hook
Harness Hook Gate Opening
2-1/2"
Anchorage Hook Gate Opening
2-1/4"
Lifeline Material
Web
Replaceable Lifeline
No
Anchorage End Connection Type
Comfort Grip Rebar Hook
Minimum Weight Capacity
90 lb
Sealed
No
ANSI SRL Class
Class B
Anchoring Location
Overhead Only
RFID Equipped
Yes
ANSI SRL Type
SRL
Anchorage End Connection Material
Aluminum
ANSI Standards Met
ANSI Z359.14
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Minimum User Weight
90 lb
ANSI SRL Class (2014)
Class B

Description

Self-Retracting Lifeline, Minimum User Weight 90 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Comfort Grip Rebar Hook, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 9 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Nano-Lok(TM), Rebar Hook Gate Opening Size 2 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.