Self-Retracting Lifelines, 420 lb Weight Capacity, Blue (Discontinued)
- Mfr # 3101654
- Zoro # G702749792
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3101654
Zoro #
G702749792
UPC #
00840779153305
Country of Origin
United States
Dimensions
Length
8 ft.
Lifeline Width
3/4 in
Details
Item
Self-Retracting Lifeline
Weight Capacity
420 lb
Color
Blue
Standards
ANSI Z359.14, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
Number of Legs
1
Series
Nano-Lok
Anchorage End Connection
Tie-back Snap Hook
ANSI SRL Type
SRL
Anchorage End Connection Type
Snap Hook
Lifeline Material
HPPE
Minimum Weight Capacity
420 lb
SRL Housing Material
Thermoplastic
Weight Capacity - Leading Edge Application
282 lb
Anchorage End Connection Material
Steel
Anchoring Location
Overhead or Foot Level
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI Z359.14
Description
Self Retracting Lifeline
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.