Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity (Discontinued)
- Mfr # 1244024
- Zoro # G1270361
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1244024
Zoro #
G1270361
UPC #
-
Country of Origin
United States
Dimensions
Length
6 ft.
Details
Item
Shock Absorbing Lanyard
Weight Capacity
310 lb.
Standards
OSHA 1910.66, OSHA 1926.502
Series
EZ Stop(TM) III
Anchorage End Connection
Rebar Hook
Max. Working Load
310 lb.
Number of Rescue Rings
0
Description
Ez Stop Iii Lanyard,1-3/8In Tubular Web
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.