Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1244614
Zoro #
G1269451
UPC #
840779046348
Country of Origin
United States
Dimensions
Length
6 ft.
Max. Working Length
6 ft
Rebar Hook Gate Opening Size
2 1/2 in
Adjustable Length
No
Maximum Working Length
6 ft
Description
Arc Flash Rated Shock-Absorbing Lanyard, Specialty Working Conditions Arc-Flash Rated, Color Black, Visual Load Indicator Yes, Hardware Material Aluminum, Shock-Absorbing Lanyard Material Kevlar/Nomex, Shock Absorbing Type Tubular Webbing, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Rebar Hook, Adjustable Length No, Harness End Connection Web Loop, Anchorage End Connection Material Aluminum, Harness End Connection Material Kevlar, Nomex, Maximum Working Length 6 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.