This item is Discontinued.

3M Dbi-Sala Shock Absorbing Lanyard, 6 ft., Yellow 1241460

Shock Absorbing Lanyard, 6 ft., Yellow (Discontinued)

  • Mfr # 1241460
  • Zoro # G3011303
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1241460
Zoro #
G3011303
UPC #
00840779003143
Country of Origin
United States

Dimensions

Length
6 ft.
Strap Width
1-3/8"
Extended Fall Length
10 ft.
Maximum Working Length
2 ft 6 in to 6 ft

Details

Item
Shock Absorbing Lanyard
Weight Capacity
310 lb.
Color
Yellow
Standards
ANSI, OSHA
Number of Legs
1
Series
Retrax(TM)
Anchorage End Connection
Snap Hook
Visual Load Indicator
Yes
Shock Absorbing Lanyard Type
Stretchable
Anchorage Hook Type
Snap Hook
Max. Working Load
310 lb.
Tensile Strength
6000 lb.
Hardware Material
Alloy Steel
Anchorage Hook Gate Opening
3/4"
Locking Harness Connection Hook Type
Snap
Locking Anchorage Connection Hook Type
Snap
Harness Hook Type
Snap Hook
For Use With
Harness, Anchor
Harness Hook Gate Opening
3/4"
Number of Rescue Rings
0

Description

Shock-Absorbing Lanyard, Color Yellow, Visual Load Indicator Yes, Hardware Material Steel, Number of Legs 1, Weight Capacity 310 lb, Maximum Working Length 2 ft 6 in to 6 ft, Series Retrax(TM)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.