Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ShockWave(TM)2 Shock Absorbing Lanyard, 6 ft. Length, Snap Hook, Aluminum, 2 Leg(s)

  • Mfr # 1246416

  • Zoro # G3368467


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Weight Capacity
310 lb.
Standards
ANSI A10.32, ANSI Z359.13, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
Harness End Connection Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1246416
Zoro #
G3368467
UPC #
00840779158218
Country of Origin
United States

Dimensions

Length
6 ft.
Cable Dia.
1-15/16"
Strap Width
1-15/16"
Extended Fall Length
10 ft.
Max. Working Length
6 ft.
Rebar Hook Gate Opening Size
2-1/4"
Harness Connection Gate Opening Size
3/4"
Adjustable Length
No
Maximum Working Length
6 ft

Details

Item
Shock Absorbing Lanyard
Weight Capacity
310 lb.
Color
Yellow
Standards
ANSI A10.32, ANSI Z359.13, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
Harness End Connection Material
Aluminum
Number of Legs
2
Series
ShockWave(TM)2
Anchorage End Connection
Comfort Grip Snap Hook
Anchorage Hook Gate Opening
2-1/4"
Visual Load Indicator
Yes
Shock Absorbing Lanyard Type
Stretchable
Tensile Strength
5000 lb.
For Use With
Full Body Harness
Locking Harness Connection Hook Type
Snap
Max. Working Load
310 lb.
Harness Hook Gate Opening
3/4"
Anchorage Hook Type
Rebar Hook
Locking Anchorage Connection Hook Type
Rebar
Hardware Material
Steel
Includes
Aluminum Snap Hook At Center
Anchorage End Connection Material
Aluminum
Shock Absorbing Type
Tubular Webbing
Shock-Absorbing Lanyard Material
Polyester
RFID Equipped
Yes
Anchorage End Connection Type
Comfort Grip Rebar Hook
Includes Rescue Ring
No
Type
Variable/Elastic
Number of Rescue Rings
0
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI Z359.13
Lifeline Material
Polyester

Description

Shock-Absorbing Lanyard, Color Yellow, Visual Load Indicator Yes, Hardware Material Aluminum, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Tubular Webbing, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Comfort Grip Rebar Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Aluminum, Harness End Connection Material Aluminum, Maximum Working Length 6 ft, ANSI Standards Met ANSI Z359.13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products