Sliding Beam Anchor, 14 in Length, 420 lb Weigth Capacity, Aluminum, Stainless Steel Anchor

  • Mfr # 2104710

  • Zoro # G1623770


product price:  $400.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI Z359.18, OSHA 1910.140, OSHA 1926.502
Length
14 in
Weight Capacity
420 lb
Tensile Strength
5,000 lb
Anchor Material
Aluminum, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2104710
Zoro #
G1623770
UPC #
00840779158041
Country of Origin
Taiwan, Province of China

Dimensions

Length
14 in
Depth
1 1/4 in
Width
1 in
Fits Beam Size
3-1/2 in to 14 in
For Max. Flange Width
14 in
For Min. Flange Width
3 1/2 in
For Max. Flange Thickness
0.25 in
For Flange Width Range
3 1/2 in to 14 in
Ring Diameter
1 in
For Maximum Flange Width
14 in
For Minimum Flange Width
3 1/2 in
For Maximum Flange Thickness
1/4 in

Details

Item
Sliding Beam Anchor
Standards
ANSI Z359.18, OSHA 1910.140, OSHA 1926.502
Weight Capacity
420 lb
Tensile Strength
5,000 lb
Anchor Material
Aluminum, Stainless Steel
Attachment Point
Fixed D-Ring
Workers per System
1
Material
Aluminum, Stainless Steel
Installation
Temporary
D-Ring Material
Aluminum, Stainless Steel
Color
Blue
Sliding Mechanism
Nylon Wear Pads
Brand and Series
3M DBI-SALA
Adjustment Style
Push Button
Mounting Orientation
Horizontal
Replaceable Wear Pad
Yes
Anchor Installation
Reusable
Includes Mounting Hardware
No
Anchor Performance
Extended Life
Application
Bridge Work, Construction, Arena, Parking Ramp, Building, Warehouse
Features
Reusable, Replaceable Wear Pads, Locking System, Lightweight, D-ring, Corrosion Resistance
Beam Clamp Style
Sliding
Anchorage End Connection
Clamp
ANSI Standards Met
ANSI Z359.18
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Series
DBI-SALA

Description

Sliding Beam Anchor, Length 14 in, For Maximum Rail Weight Not Applicable, For Minimum Rail Head Width Not Applicable, Workers per System 1, For Maximum Rail Head Width Not Applicable, Depth 1 1/4 in, Attachment Point Fixed D-Ring, Anchor Material Aluminum, Stainless Steel, Anchor Installation Reusable, Mounting Orientation Horizontal, Anchorage End Connection Clamp, Beam Clamp Style Sliding, ANSI Standards Met ANSI Z359.18, For Maximum Flange Width 14 in, For Minimum Flange Width 3 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.