Tie-Off Adapter, 6 ft Length, 310 lb Weigth Capacity, Kevlar Anchor, 5,000 lb Tensile Strength

  • Mfr # 1002202

  • Zoro # G0635489


product price:  $338.99
/ea
Free Shipping & Returns

Key Features

Standards
1926.502, ANSI Z359.18, OSHA 1910.140
Length
6 ft
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Kevlar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1002202
Zoro #
G0635489
UPC #
840779007813
Country of Origin
United States

Dimensions

Length
6 ft
Width
1 3/4 in
Webbing Width
1 3/4 in
Overall Length
6 ft

Details

Item
Tie-Off Adapter
Standards
1926.502, ANSI Z359.18, OSHA 1910.140
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Kevlar
Attachment Point
Dual D-Ring
Workers per System
1
Material
Kevlar®
D-Ring Material
Steel
Includes
D-Ring, Web Loop
For Use With
Hot Work Use
Color
Black
Anchor Installation
Reusable
Anchorage End Connection
Loop
Wear Pad
No
Brand and Series
3M DBI-SALA
Pass-Through End
D-Ring
Webbing Material
Kevlar®
Application
Construction, General Industrial, Mining, Oil & Gas, Transportation, Utilities, Wind Energy
ANSI Standards Met
ANSI Z359.18
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502

Description

Tie-Off Adapter, Includes D-Ring, Web Loop, D-Ring Material Steel, Overall Length 6 ft, Pass-Through End D-Ring, Pole Hook Type Not Applicable, Tie-Off Connector Not Applicable, Attachment Point Dual D-Ring, Wear Pad No, Webbing Width 1 3/4 in, Cable Diameter Not Applicable, Anchor Material Kevlar, Weight Capacity 310 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.18, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Anchorage End Connection Loop, Mounting Type Tie-Off

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.