Tool Pouch, Pen Holder, Yellow, Polyethylene
Mfr # 1500032
Zoro # G4427777
product price: $93.59
/pk 10, $9.36/ea
Free Shipping & Returns
Key Features
Material
Polyethylene
Tool Storage Type Included
Tool Pouch
Color
Yellow
Features
Pen Holder
For Use With
Permanent Markers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1500032
Zoro #
G4427777
UPC #
00852684932678
Country of Origin
Taiwan, Province of China
Dimensions
Width
5/8 in
Length
13 in
Fits Shaft Dia.
1/8 in
Fits Handle Dia.
1/8 in
Fits Handle Diameter (Maximum)
1/8 in
Fits Shaft Diameter (Maximum)
1/8 in
Details
Item
Pen Holder
Material
Polyethylene
Tool Storage Type Included
Tool Pouch
Color
Yellow
Features
Pen Holder
For Use With
Permanent Markers
Installation Method
Manual
Attachment Point Style
Socket
Socket Features
Swiveling
Slip-On Location
Handle
Tool End Connection
Socket
Tethering End Connection
Swivel D-Ring
Tethering Component
Attachment Point
For Tool Type
Pens
Brand and Series
3M DBI-SALA
D-Ring Material
Plastic
Strap Color
Yellow
Tool Attachment Method
Slip-On
Description
Pen Holder, Attachment Point Style Socket, Color Yellow, D-Ring Material Plastic, Strap Color Yellow, Tethering Component Attachment Point, Tethering End Connection Swivel D-Ring, Tool Attachment Method Slip-On, Tool End Connection Socket, Weight Capacity Not Applicable, Width 5/8 in, For Tool Type Pens, Material Polyethylene, Fits Handle Diameter (Maximum) 1/8 in, Length 13 in, Slip-On Location Handle, Socket Features Swiveling, Fits Shaft Diameter (Maximum) 1/8 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.