K1800 Series Rolling Tool Cabinet, 15 Drawer, Brown, Steel, 39-1/2 in W x 18 in D x 39 in H

  • Mfr # 315XB
  • Zoro # G9582590
product price: 
$
2,118.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
15
Color
Brown
Material
Steel
Features
5S System, Lean, Organize Tools, Asset Management
Width
39-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
315XB
Zoro #
G9582590
UPC #
-
Country of Origin
United States
Item
Rolling Tool Cabinet
Number of Drawers
15
Color
Brown
Material
Steel
Features
5S System, Lean, Organize Tools, Asset Management
Load Rating
1400 lb
Configuration
(1) 23 in W x 16-1/2 in D x 6 in H, (1) 9-5/8 in W x 16-1/2 in D x 12 in H, (2) 9-5/8 in W x 16-1/2 in D x 2 in H, (3) 23 in W x 16-1/2 in D x 4 in H, (3) 9-5/8 in W x 16-1/2 in D x 4 in H, (5) 23 in W x 16-1/2 in D x 4 in H
Handles
Tubular End
Caster Wheel Material
Polypropylene
Tool Box Duty Rating
Heavy Duty
Number of Shelves
0
Drawer Slides
Ball Bearing
Tool Storage Type Included
Rolling Cabinet
For Use With
Mfr. No. 386X, 382X
Locking System
Keyed
Storage Capacity
13,054 cu in
Finish
Powder Coated
Drawer Capacity
120 lb, 240 lb
Caster Type
Rigid, Swivel
Series
K1800
Gauge
18 ga, 20 ga
Work Surface Material
Steel
Drawer Color
Brown
Caster Material
Polypropylene
Drawer Slide Type
Ball Bearing
Drawer Finish
Powder Coated
Body Material
Steel
Duty Rating
Heavy Duty
Drawer Slide Features
Ball Bearing
Drawer Gauge
18 ga
Includes Cabinet Top Liner
Cabinet Top Liner Not Included
Drawer Range
11 to 15
Compatible with Manufacturer Model No.
382X, 386X
Total Storage Capacity
13,381 cu in
Total Load Capacity
1,400 lb
Smallest Maximum Drawer Load Capacity
120 lb
Drawer Slide Function
Ball Bearing
Finish/Color
Matte Brown
Handle Grip Style
Tubular End
Body Finish
Powder Coated
Body Color
Brown
Includes Drawer Liners
Drawer Liners Not Included
Largest Maximum Drawer Load Capacity
120 lb
Number of Keys Included
2
Body Gauge
18 ga
Body Finish/Color
Matte Brown

Dimensions

Width
39-1/2 in
Depth
18 in
Height
39 in
Caster Size
5 in x 2 in
Caster Width
2 in
Overall Depth
18 in
Overall Width
39 3/8 in
Overall Height
39 in
Handle Length
19 in
Height Style
Workstation Height Cabinet
Caster Diameter
5 in
Width Range
30 in to 39 in Wide
Dimensions
39 3/8 in W x 18 in D x 39 in H
Overall Dimensions
39 3/8 in W x 18 in D x 39 in H
Fits Chest Size
5S System, Lean, Organize Tools, Asset Management

Description

Rolling Tool Cabinet, K1800 Series, Heavy Duty, Width 39 3/8 in, Depth 18 in, Height 39 in, Number of Drawers 15, Brown, Drawer Color Brown, Drawer Capacity 120 lb, 240 lb, Ball Bearing Drawer Slides, Powder Coated Finish, Storage Capacity 13,054 cu in, Load Rating 1400 lb, Caster Size 5 in x 2 in, Number of Shelves 0, Steel, 18 Gauge, Work Surface Material Steel, Caster Wheel Material Polypropylene, Caster Type Rigid, Swivel, Keyed, Tubular End Handles

Ratings & reviews