Ultra-Lok(TM) Self Retracting Lifeline, 50 ft. Length, Swivel Snap Hook, Stainless Steel, 1 Leg(s)
Mfr # 3503887
Zoro # G110866166
product price:Â $4,238.99
/ea
Free Shipping & Returns
Key Features
Length
50 ft.
Weight Capacity
310 lb
Color
Blue, Silver
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502
Harness End Connection
Swivel Snap Hook
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3503887
Zoro #
G110866166
UPC #
00648250241370
Country of Origin
United States
Dimensions
Length
50 ft.
Lifeline Length
50 ft
Details
Item
Self Retracting Lifeline
Weight Capacity
310 lb
Color
Blue, Silver
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502
Harness End Connection
Swivel Snap Hook
Harness End Connection Material
Stainless Steel
Number of Legs
1
Series
Ultra-Lok(TM)
Anchorage End Connection
Carabiner
Minimum User Weight
130 lb
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Lifeline Material
Stainless Steel
RFID Equipped
Yes
Anchorage End Connection Type
Carabiner
Anchorage End Connection Material
Stainless Steel
Rescue Method
Assisted
SRL Housing Material
Plastic
Anchoring Location
Overhead Only
Rescue Mode
Lower, Raise
Description
Self Retracting Lifeline, Minimum User Weight 130 lb, Anchoring Location Overhead Only, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Harness End Connection Material Stainless Steel, Lifeline Length 50 ft, Lifeline Material Stainless Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb, Series Ultra-Lok(TM), Rebar Hook Gate Opening Size Not Applicable, Color Blue, Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.