Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upper Davit Mast, Aluminum

  • Mfr # 8000107

  • Zoro # G416313746


product price: $3,783.99
/ea
Free Shipping & Returns

Key Features

For Use With
Portable Fall Arrest Post
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502 CEN/TS 16415 Type B, EN 1496:2006 (Clause 4.6), EN 795 Type B
Color
Green
Material
Aluminum
Anchorage Point Rating
5,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000107
Zoro #
G416313746
UPC #
0840779188192
Country of Origin
United States

Dimensions

Height
55.0 in
Length
36.5 in

Details

For Use With
Portable Fall Arrest Post
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502 CEN/TS 16415 Type B, EN 1496:2006 (Clause 4.6), EN 795 Type B
Item
Upper Davit Mast
Color
Green
Material
Aluminum
Anchorage Point Rating
5,000 lb
Confined Space Component
Davit Arm
Compatible Component
Davit Arm
Finish
Powder Coated
Mast Style
Upper Arm Mast
Confined Space Item
Davit Arm

Description

Short Reach Davit Arm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.