Upper Davit Mast, Green, Silver
- Mfr # 8518383
- Zoro # G1229481
product price:Â
$
5,315.99
/ea
Free Shipping & Returns
Key Features
Color
Green, Silver
Material
Aluminum
Height
78 in
Length
11.5 in
Confined Space Item
Davit System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8518383
- Zoro #
- G1229481
- UPC #
- 840779006656
- Country of Origin
- United States
Dimensions
- Height
- 78 in
- Length
- 11.5 in
Details
- Item
- Upper Davit Mast
- Color
- Green, Silver
- Material
- Aluminum
- Confined Space Item
- Davit System
- For Use With
- Self Retracting Lifeline, Winch
- Weight Capacity
- 450 lb
- Standards
- ANSI Z359.1, OSHA 1926.502
- Finish
- Powder Coated
- Tensile Strength
- 900 lb
- Anchorage Point Rating
- 5,000 lb
- Confined Space Component
- Upper Arm Mast
- Compatible Component
- Davit Base
- Series
- Advanced
- Maximum Offset
- 88 in
- Mast Style
- One-Piece Arm
- Offset Range
- 11.5 in to 88 in
- Minimum Offset
- 11.5 in
- Entry Orientation
- Vertical
- Brand and Series
- 3M DBI-SALA Advanced
- Shell Material
- Aluminum
- Wire Color
- Green, Silver
- Compatible Product Type
- Self Retracting Lifeline, Winch
Description
Upper Davit Mast, Color Green, Silver, For Use With Self Retracting Lifeline, Winch, Tensile Strength 900 lb, Compatible Component Davit Base, Finish Powder Coated, Confined Space Component Upper Arm Mast, Weight Capacity 450 lb, Material Aluminum, Entry Orientation Vertical, Anchorage Point Rating 5,000 lb, Mast Style One-Piece Arm, Maximum Offset 88 in, Minimum Offset 11.5 in, Series Advanced, Standards ANSI Z359.1, OSHA 1926.502
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.