Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

3M Dbi-Sala Utility Pole Anchor Kit, 80 ft, Orange 2104800

Utility Pole Anchor Kit, 80 ft, Orange (Discontinued)

  • Mfr # 2104800
  • Zoro # G8395712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2104800
Zoro #
G8395712
UPC #
00840779000777
Country of Origin
Unknown

Dimensions

Length
80 ft
Cable Dia.
5/8 in

Details

Item
Utility Pole Anchor Kit
Weight Capacity
310 lb
Color
Orange
Tensile Strength
5,000 lb
Installation
Temporary
Workers per System
1

Description

Utility Pole Anchor Kit, Weight Capacity 310 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.