Vehicle Hitch Mount Sleeve Ext, Silver
- Mfr # 8514503
- Zoro # G3233356
product price:Â
$
548.99
/ea
Free Shipping & Returns
Key Features
Finish
Zinc Plated
Standards
OSHA
Extension Tube Length
24 in
Brand and Series
3M DBI-SALA
Compatible Component
Vehicle Hitch Mount Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8514503
- Zoro #
- G3233356
- UPC #
- 840779008872
- Country of Origin
- United States
Dimensions
- Extension Tube Length
- 24 in
- Width
- 2 1/2 in
- Length
- 24 in
- Height
- 24 in
- For Hitch Receiver Width
- 2 1/2 in
Details
- Item
- 2 0.61M Vehicle Hitch Mount Sleeve
- Finish
- Zinc Plated
- Standards
- OSHA
- Brand and Series
- 3M DBI-SALA
- Compatible Component
- Vehicle Hitch Mount Base
- Entry Orientation
- Vertical
- Weight Capacity
- 450 lb
- Hitch Mount Component
- Sleeve Extension
- Color
- Silver
- Confined Space Component
- Base
- For Use With
- Mfr. No. 8510140, Mfr. No. 8514461
- Base Installation
- Portable
- Base Material
- Steel
- Anchorage Point Rating
- 1,800 lb
- Confined Space Item
- Davit System
- Wire Color
- Silver
- Compatible Product Type
- Mfr. No. 8510140, Mfr. No. 8514461
Description
2 0.61M Vehicle Hitch Mount Sleeve, Length 24 in, Color Silver, Width 2 1/2 in, Height 24 in, Mounting Location Vehicle Hitch, Hitch Mount Component Sleeve Extension, For Use With Mfr. No. 8510140, Mfr. No. 8514461, Compatible Component Vehicle Hitch Mount Base, Finish Zinc Plated, Confined Space Component Base, Weight Capacity 450 lb, Extension Tube Length 24 in, Mounting Type Hitch Pin, For Hitch Receiver Width 2 1/2 in, Includes Not Applicable, Entry Orientation Vertical
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.