Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Web Lanyard, 2 ft., Yellow

  • Mfr # 1231123

  • Zoro # G1268937


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb.
Color
Yellow
Material
Polyester Web
Standards
ANSI A10.32, ANSI Z359.3, OSHA 1910.66, OSHA 1926.502
Max. Working Load
310 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1231123
Zoro #
G1268937
UPC #
840779040643
Country of Origin
United States

Dimensions

Length
2 ft.

Details

Item
Web Lanyard
Weight Capacity
310 lb.
Color
Yellow
Material
Polyester Web
Standards
ANSI A10.32, ANSI Z359.3, OSHA 1910.66, OSHA 1926.502
Max. Working Load
310 lb.
For Use With
Connected Safety ID Equipped
Hardware Material
Hook: Zinc Plated Steel
Number of Rescue Rings
0

Description

Lnyd Web 2 9502116,9503879 Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.