Zoro Homepage

Web Rebar/Positioning Lanyard

  • Mfr # 1231389

  • Zoro # G0635516


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lbs. (141 kg)
Material
Abrasion resistant polyester webbing
Anchor Material
Zinc Plated Steel
Standards
ANSI A10.32, ANSI Z359.3, OSHA 1910.66, OSHA 1926.502
Length
18 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1231389
Zoro #
G0635516
UPC #
840779010769
Country of Origin
United States

Dimensions

Length
18 Inch

Details

Item
Web Rebar Assembly With Saflok Max Hook
Weight Capacity
310 lbs. (141 kg)
Material
Abrasion resistant polyester webbing
Anchor Material
Zinc Plated Steel
Standards
ANSI A10.32, ANSI Z359.3, OSHA 1910.66, OSHA 1926.502

Description

Web Rebar Assembly With Saflok Max Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.