None Rebar Positioning Lanyard, 22 in Length, Snap Hook, Aluminum, 2 Leg(s), 310 lb Weight Capacity
Mfr # 1231520
Zoro # G0635525
product price:Â $292.99
/ea
Free Shipping & Returns
Key Features
Length
22 in
Weight Capacity
310 lb
Color
Yellow
Standards
ANSI A10.32, ANSI Z359.3, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1231520
Zoro #
G0635525
UPC #
648250160893
Country of Origin
United States
Dimensions
Length
22 in
Adjustable Length
No
Length Range
22 in
Rebar Hook Gate Opening Size
2 1/2 in
Details
Item
Rebar Positioning Lanyard
Weight Capacity
310 lb
Color
Yellow
Standards
ANSI A10.32, ANSI Z359.3, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
Harness End Connection Material
Aluminum
Number of Legs
2
Series
None
Anchorage End Connection
Rebar Hook
Anchorage End Connection Material
Aluminum
Lanyard Type
Rebar Positioning
RFID Equipped
Yes
Anchorage End Connection Type
Rebar Hook
Hardware Material
Aluminum
Line Material
Polyester
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI A10.32, ANSI Z359.3
Description
Rebar Positioning Lanyard, Adjustable Length No, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Rebar Hook, Harness End Connection Snap Hook, Harness End Connection Material Aluminum, Lanyard Cable Diameter Not Applicable, Lanyard Material Polyester, Minimum Length Not Applicable, Weight Capacity 310 lb, Color Yellow, Specialty Working Conditions Not Applicable, Length 22 in, ANSI Standards Met ANSI A10.32, ANSI Z359.3, OSHA Standards Met OSHA 1910.66, OSHA 1926.502
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.