3M Dbi-Sala

Web Tie-Off Adaptor, Yellow, 6 ft. (1.8m)


product price: $85.39
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Anchor Material Steel
  • Tensile Strength 5,000 lb
  • Weight Capacity 310 lb
  • Length 6 ft
  • Attachment Point Dual D-Ring
See all product information

Product Information

Dimensions

Length 6 ft
Width 3 in
Overall Length 6 ft
Ring Diameter 3 in
Webbing Width 1 3/4 in

Details

Item Cross Arm Strap
Anchor Material Steel
Tensile Strength 5,000 lb
Weight Capacity 310 lb
Attachment Point Dual D-Ring
Standards ANSI Z359, OSHA
Installation Temporary
Material Polyester Webbing
D-Ring Material Steel
Wear Pad Yes
Pass-Through End D-Ring
Anchor Installation Reusable
Workers per System 1
Anchorage End Connection Loop
Brand and Series 3M DBI-SALA
ANSI Standards Met ANSI Z359.18
OSHA Standards Met OSHA 1910.140, OSHA 1926.502

Description

Cross Arm Strap, Includes Not Applicable, D-Ring Material Steel, Overall Length 6 ft, Pass-Through End D-Ring, Pole Hook Type Not Applicable, Tie-Off Connector Not Applicable, Attachment Point Dual D-Ring, Wear Pad Yes, Webbing Width 1 3/4 in, Cable Diameter Not Applicable, Anchor Material Steel, Weight Capacity 310 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.18, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Anchorage End Connection Loop, Mounting Type Tie-Off, Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.