This item is Discontinued.

3M Dbi-Sala Welders Full Body Harness, S, Nomex(R)/Kevlar(R) 1105484

Welders Full Body Harness, S, Nomex(R)/Kevlar(R) (Discontinued)

  • Mfr # 1105484
  • Zoro # G1257350
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1105484
Zoro #
G1257350
UPC #
-
Country of Origin
United States

Details

Item
Welders Full Body Harness
Harness Sizing
S
Harness Style
Vest
Weight Capacity
310 lb.
D-Ring Locations
Back
Harness Application
Welding
Standards
ANSI A10.32,ANSI Z359.1,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
Webbing Material
Nomex(R)/Kevlar(R)
Series
Delta(TM)
Includes Padding
No

Description

Harn Pt Con 1D Sm K Ch Dp, Specialty Working Conditions Not Applicable, Harness Sizing S

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.