This item is Discontinued.

3M Dbl Side Extnd Liner Tape, 6.0 Mil, 3/4x540 yds., Clr, PK2 T9644762PK

Dbl Side Extnd Liner Tape, 6.0 Mil, 3/4x540 yds., Clr, PK2 (Discontinued)

  • Mfr # T9644762PK
  • Zoro # G5014655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T9644762PK
Zoro #
G5014655
UPC #
848109019390
Country of Origin
United States

Dimensions

Thickness
6 mil
Width
3/4"
Length
540 yd.

Details

Item
Double Extended Liner Tape,3/4x540yd,PK2
Tensile Strength
Not Specified
Material
Rubber (Adhesive), Polypropylene Film (Backing)
Features
Ideal for Secure Closure of Shipping Boxes, Tubes and Envelopes; Easy Liner Starting and Removal Helps Keep Jobs Running Smoothly
Performance Temp.
70 Degrees to 100 Degrees F
Color
Clear
Adhesion Strength
130 oz./in.

Description

Double Extended Liner Tape,3/4x540yd,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.