
Depressed Center Wheel, Type Q, 1/4 in Thick, Ceramic Aluminum Oxide (Discontinued)
- Mfr # 7100095557
- Zoro # G704365204
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7100095557
Zoro #
G704365204
UPC #
51115784675
Country of Origin
Austria
Dimensions
Thickness
1/4 in
Diameter
5 in
Details
Item
Depressed Center Wheel
Abrasive Wheel Type
Type Q
Abrasive Material
Ceramic Aluminum Oxide
Abrasive Grit
36+
Max. RPM
12250 RPM
Application
Metalworking Shops; Fast Cut an a Variety of Metals as Mild Steel and Stainless Steel
Grade
Very Coarse
Standards
ANSI Specified
Arbor Hole
7/8 in
Description
3M Cubitron II Grinding Wheel is constructed of 3M precision-shaped ceramic grain to bring you an exceptionally fast-cutting and long-lasting rigid bonded wheel for heavy weld removal and other heavy-duty grinding applications. Our grinding wheel works well on almost all materials and is specially formulated for use on stainless steel, mild steel, and aerospace alloys.
- Cubitron II cut-off wheels with precision-shaped grain are engineered to cut faster than competitive ceramic products, offering significant productivity gains
- Triangular shaped ceramic grain wears evenly, runs cool, and optimizes mineral breakdown, for extra long life
- Rigid, reinforced resin-bonded wheel slices through almost all materials including stainless steel, mild steel, and aerospace alloys
- Wheel must have a maximum operating speed greater than or equal to the maximum speed of the power tool used
- MUST BE USED WITH ANSI-APPROVED FLANGES FOR TYPE 1 CUT-OFF WHEELS AND A WHEEL GUARD THAT FITS THE SIZE OF THE CUT-OFF WHEEL
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.