DF Series Fltr Cartridge, Model DFG050EE, Package Quantity 18, 75 gpm, 50 Micron, 7" O.D., 14.3" H (Discontinued)
- Mfr # DFG050EE1C
- Zoro # G4092483
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DFG050EE1C
Zoro #
G4092483
UPC #
00016145082948
Country of Origin
United States
Dimensions
Height
14.3"
Outside Dia.
7"
Details
Application
Flow Rate
75 gpm
Max. Temp.
300 Degrees F
Microns
50
Service Life
0.7 gal.
Housing Material
Carbon Steel, 304 or 316L Stainless Steel
Material
Polyester with Open End
Item
DF Series Fltr Cartridge,Model DFG050EE,Package Quantity 18
Description
DF Series Fltr Cartridge,Model DFG050EE,Package Quantity 18, Package Quantity 18
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.