Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60440117897
Zoro #
G5877891
UPC #
051115208010
Country of Origin
United States
Dimensions
Dia. x Length
3/8 in x 2 in
Overall Length
2 in
Overall Diameter
3/8 in
Details
Item
Diamond Dressing Tool
Type
Single Point
Carat
1
Specification
TR7S6
Application
General Purpose Dressing Tool, Used For Face Dressing, External Radii And Large Internal Radii
Carat Weight
1 carat
Product Type
Single-Point
Description
Diamond Dressing Tool, Carat Weight 1 carat, Overall Diameter 3/8 in, Overall Length 2 in, Product Type Single-Point, Specification TR7S6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.