This item is Discontinued.

3M Diamond Grade Conspicuity Markings 983-32, Red/White, 67533, 2 In X 150 Ft 7000030833

Diamond Grade Conspicuity Markings 983-32, Red/White, 67533, 2 In X 150 Ft (Discontinued)

  • Mfr # 7000030833
  • Zoro # G404262186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000030833
Zoro #
G404262186
UPC #
51138675332
Country of Origin
Unknown

Dimensions

Length
150 ft
Width
2 in

Details

Color
White, Red
Application
Trailers - Marking
Standards
CMVSS108
Construction
Microprismatic - Rigid
Features
Liner
Performance Level
Diamond Grade
Adhesive Type
Rubber-based
Substrate
Painted or Unpainted Metal Without Rivets

Description

3M Diamond Grade Conspicuity Marking Roll 983-32 (PN67533) Red/White, 2 in x 150 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.