Disc KUT, 3 in 36, 20PK
- Mfr # 7010328870
- Zoro # G612336242
product price:Â
$
136.99
/pk of 20, $6.85/ea
Free Shipping & Returns
Key Features
Disc Diameter
3 in
Abrasive Material
Aluminum Oxide
Disc Attachment Type
Quick Change
Bond Type
Resin
Coat Type
Closed Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010328870
- Zoro #
- G612336242
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Disc Diameter
- 3 in
Details
- Abrasive Material
- Aluminum Oxide
- Grit
- 36
- Disc Attachment Type
- Quick Change
- Bond Type
- Resin
- Coat Type
- Closed Coat
Description
An aluminum oxide disc constructed on a paper backing. Standard grinding disc with threaded attachmentPaint removal and metal grinding applications.Suggested adapter PN05533
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.