Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc, Quick Change, 4 Inch Dia, AO, Coarse

  • Mfr # 7000121860

  • Zoro # G816059244


product price: $5.19
/ea
Sold in multiples of 25 for $129.75

Key Features

Depth
10 in
Width
16 in
Length
12 in
Quick Change System
TR
Grade
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000121860
Zoro #
G816059244
UPC #
51115331386
Country of Origin
United States

Dimensions

Depth
10 in
Width
16 in
Length
12 in
Overall Diameter
4 in

Details

Quick Change System
TR
Grade
Coarse
Color
Brown
Abrasive Material
Aluminum Oxide

Description

The Standard Abrasives Quick Change Surface Conditioning GP Disc saves time preparing workpieces for final finishes and coatings by performing one-step prep work. This multi-purpose, resin-reinforced disc works with all types of metal and is load-resistant, making it a good choice for aluminum and other soft metals. It offers reliable results on flat surfaces and some edgework.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.