Shop NORTON ABRASIVES
See all product information
Create Account
Sanding Belt, 1/2 in W, 18 in L, Coated, Aluminum Oxide, P40 Grit, Extra Coarse, R283 Metalite
- Mfr # 78072727561
- Zoro # G2977405
product price:Â
$
1.59
/ea
Key Features
Abrasive Type
Coated
Width
1/2 in
Length
18 in
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78072727561
- Zoro #
- G2977405
- UPC #
- 780727275614
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- P40
- Grade
- Extra Coarse
- Abrasive Material
- Aluminum Oxide
- Series
- R283 Metalite
- Color
- Maroon
- Backing Weight
- X
- Backing Material
- Cotton
- Belt Joint Type
- Butt Joint
- Flexibility Type
- Regular
- Coating Coverage
- Closed
- Bond Type
- Resin
- Resistance Properties
- Wear
- Primary Material Application
- Steel
- Wire Color
- Maroon
Dimensions
- Width
- 1/2 in
- Length
- 18 in
- Overall Length
- 18 in
- Overall Width
- 1/2 in
- Wire Rope Length
- 18 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P40, Series R283 Metalite, Grade Extra Coarse, Overall Length 18 in, Overall Width 1/2 in, Backing Material Cotton, Backing Weight X, Flexibility Type Semi-Flexible, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.