This item is Discontinued.

No Product Image Available

Disc Roll, 763U, 6" dia, Paper, Ceramic Coat (Discontinued)

  • Mfr # 60010012353
  • Zoro # G3794937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60010012353
Zoro #
G3794937
UPC #
051144809462
Country of Origin
United States

Dimensions

Disc Dia.
6"

Details

Grit
60
Abrasive Material
Ceramic Aluminum Oxide
Backing Material
Paper
Abrasive Type
Coated
Backing Weight
F
Vacuum Hole Design
No Hole
Item
Disc Roll
Color
Maroon

Description

Disc Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.