Disc Roll Dispenser, 05450, 1 per case
- Mfr # 5450
- Zoro # G515796907
product price:
$
133.99
/ea
Free Shipping & Returns
Key Features
Color
Red
For Disc Dia.
5 in
Number of Rolls
2
Pack Size
1 per Pack
Attachment Type
PSA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5450
- Zoro #
- G515796907
- UPC #
- -
- Country of Origin
- China
- Item
- Dispenser
- Color
- Red
- Number of Rolls
- 2
- Pack Size
- 1 per Pack
- Attachment Type
- PSA
Dimensions
- For Disc Dia.
- 5 in
Description
The 3M Stikit Abrasive Disc Roll Dispenser keeps your disc rolls neat, clean, and easy to grab. The dispenser holds two rolls of 5 or 6 discs sold separately and provides a convenient and tidy way to keep discs ready for shop use. The red steel frame stands up to rugged shop environments, is easily located, and handles well for portability.
- Stores, carries and dispenses two rolls of 5 ̋ or 6 ̋ 3MTM StikitTM discs
- Fast, easy one-handed dispensing of a single disc
- Lightweight, easy to carry to the worksite
- Openings on each end allow operator to see disc supply at a glance
- Discs are not included with the dispenser
- Discs are not included with the dispenser
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.