Double Roll Dispenser, 05452, 1 per case
- Mfr # 5452
- Zoro # G115796888
product price:Â
$
88.99
/ea
Key Features
For Disc Dia.
2-3/4 in
Attachment Type
PSA
Pack Size
1 per Pack
Number of Rolls
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5452
- Zoro #
- G115796888
- UPC #
- -
- Country of Origin
- China
Dimensions
- For Disc Dia.
- 2-3/4 in
Details
- Item
- Dispenser
- Attachment Type
- PSA
- Pack Size
- 1 per Pack
- Number of Rolls
- 2
Description
The 3M Stikit Double Abrasive Sheet Roll Dispenser is a sturdy, portable dispenser which holds two 2-3/4in wide 3M Stikit Sheet Rolls sold separately for quick and easy dispensing. The dispenser keeps the end of the roll from dust and dirt at tear-off, helping ensure each roll is ready to go when needed.
- Holds two 3MTM StikitTM Sheet Rolls for quick, easy dispensing
- Cutting edges enable technician to tear off desired length for each job
- Great for use with 3MTM StikitTM Blue Abrasive Sheet Rolls
- Sheet rolls are sold separately
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.