This item is Discontinued.

3M Disc, Sanding, NoHole, 5In, P100G, PK400 60440257008

Disc, Sanding, NoHole, 5In, P100G, PK400 (Discontinued)

  • Mfr # 60440257008
  • Zoro # G7489212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60440257008
Zoro #
G7489212
UPC #
051131009660
Country of Origin
United States

Dimensions

Disc Diameter
5 in
Disc Dia.
5"

Details

Vacuum Hole Design
No Hole
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
100
Abrasive Type
Coated
Disc Backing Material
Film
Backing Weight
2 mil
Backing Material
Film
Item
Hook-and-Loop Sanding Disc
Color
Gold
Abrasive Grade
Medium
Abrasive Grit
100
Series
255L

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 2 mil, Grade Fine, Grit 100, Series 255L, Color Gold, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.