This item is Discontinued.

3M Disc, Sanding, NoHole, 5In, P120G, PK400 00965

Disc, Sanding, NoHole, 5In, P120G, PK400 (Discontinued)

  • Mfr # 00965
  • Zoro # G6018512
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
00965
Zoro #
G6018512
UPC #
00051131009653
Country of Origin
United States

Dimensions

Disc Dia.
5"

Details

Vacuum Hole Design
Non-Vacuum
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
120
Abrasive Type
Coated
Series
255L
Item
Hook-and-Loop Sanding Disc
Color
Gold
Backing Weight
2 mil
Backing Material
Film

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 2 mil, Grade Fine, Grit 120, Series 255L, Color Gold, Package Quantity 400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.