Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disinfectant, 1 qt. Bottle, Lemon, 12 PK

  • Mfr # TB QUAT

  • Zoro # G0611055


product price: $65.07
/pk 12, $5.42/ea

Key Features

Container Type
Bottle
Size
1 qt.
Fragrance
Lemon
Primary Chemical
Quat
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB QUAT
Zoro #
G0611055
UPC #
50048011296123
Country of Origin
United States

Dimensions

Size
1 qt.
Degreaser Container Size
1 qt.
Cleaner Container Size
1 qt.
Container Size
1 qt

Details

Container Type
Bottle
Fragrance
Lemon
Item
Disinfectant
Primary Chemical
Quat
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Degreaser Container Type
Bottle
Recommended Dilution
Ready to Use
Sub-Category
Disinfectant Cleaner
Disinfectant Efficacy
No Efficacy
Effective to Remove
No Efficacy
Includes Chemical
Quat
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Standards
FIFRA
Item - Disinfectants and Sanitizers
Disinfectant
VOC Content
1%
Includes
(2) Triggers
Net Weight
2.14 lb
NSF Rating
Not Rated
Surfaces for Use On
Hard Nonporous Surfaces
Targeted Pathogens
Hepatitis B; Hepatitis C; HIV; MRSA; TB
Rinse Required
No
EPA Registration Number
1910.1030
EPA Registered
Yes
Properties
No Rinse Required
Product Series
No Series

Description

Disinfectant Cleaner, Primary Chemical Quat, Container Type Trigger Spray Bottle, Container Size 1 qt, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Lemon, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Targeted Pathogens HBV, Hepatitis B, Hepatitis C, HIV-1, MRSA, SARS-CoV-2, TB, VRE, Product Series No Series, VOC Content 1 Percent, Includes (2) Triggers, Rinse Required No, NSF Rating Not Rated, EPA Registered Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.