Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disinfectant, 1 qt. Packets, Unscented, 2 PK

  • Mfr # 85938

  • Zoro # G9869959


product price: $205.99
/pk 2, $103.00/ea
Free Shipping & Returns

Key Features

Container Type
Packets
Size
1 qt.
Fragrance
Unscented
Primary Chemical
None
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85938
Zoro #
G9869959
UPC #
50051125859382
Country of Origin
Ireland

Dimensions

Size
1 qt.
Cleaner Container Size
35 ct.
Container Size
140 ct

Details

Container Type
Packets
Fragrance
Unscented
Item
Disinfectant
Primary Chemical
None
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Sub-Category
Disinfectant Cleaner
Disinfectant Efficacy
C. Difficile Spores, E. Coli, Hepatitis A, Hepatitis B, Herpes Simplex Virus Type I, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus, Mycobacterium Tuberculosis, Norovirus, Salmonella, Staph Infection, Vancomycin-Resistant Enterococcus Faecalis
Cleaner Form
Pellets
VOC Content
0%
Cleaner Container Type
Pail
Item - Disinfectants and Sanitizers
Disinfectant
Net Weight
1.54 lb.
Includes
(140) Tablets Container
Effective to Remove
C. Difficile Spores, E. Coli, Hepatitis A, Hepatitis B, Herpes Simplex Virus Type I, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus, Mycobacterium Tuberculosis, Norovirus, Salmonella, Staph Infection, Vancomycin-Resistant Enterococcus Faecalis
Degreaser Container Type
Pail
Flash Point
None
RTU Yield per Container
35 qt.
Includes Chemical
None
Recommended Dilution
Ready to Use
Standards
FIFRA
Targeted Pathogens
C. Difficile; E-coli; H1N1; Hepatitis A; Hepatitis B; Herpes; HIV; MRSA; Norovirus; Salmonella; TB
Product Series
No Series
Surfaces for Use On
Hard Nonporous Surfaces
NSF Rating
Not Rated

Description

Disinfectant Cleaner, Primary Chemical None, Container Type Bucket, Container Size 140 ct, Ready to Use/Concentrated Concentrated, Recommended Dilution 4 Tablets to 1 Quart of Water, Fragrance Unscented, Cleaner Form Tablet, Surfaces for Use On Hard Non-Porous, Targeted Pathogens C. Difficile; E-coli; H1N1; Hepatitis A; Hepatitis B; Herpes; HIV; MRSA; Norovirus; Salmonella; TB, Product Series No Series, VOC Content 0 Percent, Flash Point None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.