Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86052
Zoro #
G1630285
UPC #
50051125860524
Country of Origin
Ireland
Dimensions
Size
1 gal.
Cleaner Container Size
1 gal.
Container Size
100 ct
Details
Container Type
Bottle
Fragrance
Unscented
Item
Disinfectant Cleaner
Primary Chemical
None
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Effective to Remove
C. Difficile Spores, E. Coli, Hepatitis A, Hepatitis B, Herpes Simplex Virus Type I, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus, Mycobacterium Tuberculosis, Norovirus, Salmonella, Staph Infection, Vancomycin-Resistant Enterococcus Faecalis
Standards
FIFRA
Flash Point
None
Cleaner Container Type
Bottle
Item - Disinfectants and Sanitizers
Disinfectant Cleaner
Cleaner Form
Pacs
Recommended Dilution
4 Tablets to 1 Quart of Water
VOC Content
0%
Net Weight
3.04 lb
NSF Rating
Not Rated
Surfaces for Use On
Hard Nonporous Surfaces
Targeted Pathogens
C. Difficile; E-coli; H1N1; Hepatitis A; Hepatitis B; Herpes; HIV; MRSA; Norovirus; Salmonella; TB
Description
Disinfectant Cleaner, Primary Chemical None, Container Type Box, Container Size 100 ct, Ready to Use/Concentrated Concentrated, Recommended Dilution 4 Tablets to 1 Gallon of Water, Fragrance Unscented, Cleaner Form Tablet, Surfaces for Use On Hard Nonporous Surfaces, Targeted Pathogens C. Difficile; E-coli; H1N1; Hepatitis A; Hepatitis B; Herpes; HIV; MRSA; Norovirus; Salmonella; TB, VOC Content 0 Percent, Flash Point None, NSF Rating Not Rated, Net Weight 3.04 lb, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.