Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Displacement Connector, 22-14AWG, PK50 314

Displacement Connector, 22-14AWG, PK50 (Discontinued)

  • Mfr # 314
  • Zoro # G1908207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314
Zoro #
G1908207
UPC #
00054007092308
Country of Origin
United States

Dimensions

Max. Insulation Dia.
0.155 in

Details

Color
Blue
Max. Voltage
600V
Application
Moisture Resistant
Item
Insulation Displacement Connector
Number of Ports
3
Wire Range (Tap)
22 to 14 AWG
Flame Retardant
Yes
Insulation Material
Nylon
Crimping Tool
2JLF8
Standards
UL Listed, CSA Certified
Wire Type
Electrical
Connector Type
Single U-Element
Wire Range (Run)
22 to 14 AWG
Fill Material
Gel
Max. Temp.
221 Degrees F

Description

Insulation Displacement Connector, Color Blue, Connector Type Single U-Element, Insulation Material Nylon, Number of Ports 3, Fill Material Gel, Standards UL Listed, CSA Certified, Application Moisture Resistant, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.