Zoro Homepage

Disposable low-pressure foam 29 dB, Orange, 4 PK

  • Mfr # 90580H4-C

  • Zoro # G405994895


product price: $6.89
/pk 4, $1.72/ea
Sold in multiples of 2 for $13.78

Key Features

Noise Reduction Rating
29 dB
Earplug Color
Orange
Reusability
Disposable
Earplug Material
low-pressure foam
Pairs Per Package
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90580H4-C
Zoro #
G405994895
UPC #
-
Country of Origin
United States

Details

Noise Reduction Rating
29 dB
Earplug Color
Orange
Reusability
Disposable
Earplug Material
low-pressure foam
Pairs Per Package
4

Description

3M Disposable Classic Earplugs are used to help protect hearing against noises at or exceeding 85 decibels. Made of low-pressure foam comfortable to wear over extended time. Disposable and lightweight, 3M Disposable Classic Earplugs are a great choice in hearing protection for both the Diyer and the professional.


  • • Use to help protect ears against noises at or exceeding 85 decibels
  • • Made from low-pressure foam
  • • Expands slowly to fit most ear canals
  • • Easy to use
  • • Soft foam expands slowly to fit a wide range of ear canals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.