Document Holder
- Mfr # DH640
- Zoro # G023523514
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Product Type
Document Holder
Overall Height
4 in
Line Guide Type
Elastic Line Guide
Paper Size
Ledger
Overall Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DH640
- Zoro #
- G023523514
- UPC #
- 0021200514074
- Country of Origin
- China
Dimensions
- Overall Height
- 4 in
- Paper Size
- Ledger
- Overall Width
- 11 in
- Fits Chest Size
Details
- Product Type
- Document Holder
- Line Guide Type
- Elastic Line Guide
- Item
- Document Holder
- Features
- Material
- Plastic
- Sheet Capacity
- 300
- Color
- Black
- Shell Material
- Plastic
- Wire Color
- Black
Description
Document Holder, Sheet Capacity 300, Color Black, Material Plastic, Features 40 Percent Preconsumer Recycled Content, 5 yr Warranty, Height and Angle Adjustable Document Holder Places Documents In-Line with your Monitor and Keyboard Reducing Movement of Eyes, Neck and Shoulders Minimizing Strain and Increasing Comfort, The Stable Weighted Base Allows Ledge to Dip Below the Desk Edge Increasing Desk Space
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.