Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Doodlebug Scrub Pad, 4.6 x 10, Blue, PK20 8242

Doodlebug Scrub Pad, 4.6 x 10, Blue, PK20 (Discontinued)

  • Mfr # 8242
  • Zoro # G501839939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8242
Zoro #
G501839939
UPC #
-
Country of Origin
United States

Dimensions

Size
10" x 4.63"

Details

Item
Scouring Pads/Sticks
Material
Nylon/Polyester Blend
Color
Blue
Weight
3.4 lbs
Type
Pad
For Use With
3M™ 6472

Description

Clean and scrub easier with a DoodlebugTM. The pads are designed for use with 3MTM DoodlebugTM pad holders to reach floor areas not accessible to standard floor machines.


  • • Open web construction pad resists clogging and can be washed and reused.
  • • Pads are reversible and will not be significantly affected by water, detergents, or cleaners normally used for floor maintenance.
  • • Rectangular shape allows scrubbing in hard-to-reach places like corners and stairwells.
  • • Fits 3M Doodlebug Pad Holder and 3M Doodlebug Handblock Pad Holder (sold separately).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.