Double Coated Foam Tape, Black, 5 yd L

  • Mfr # VG-532B
  • Zoro # G523784996
product price: 
$
11.15
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Flame Retardant
Not Flame-Retardant
Standards
ASTM D1002, ASTM D3330, ASTM D3652, ASTM D3654, ASTM D897, ISO 4587
Application Temperature - Minimum
70 Degrees F
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
UV Resistance
Not UV-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VG-532B
Zoro #
G523784996
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Width
1 in
Tape Thickness
34.85 mil
Imperial Tape Length
5 yd
Fits Chest Size
Cushioning, Gasketing

Details

Flame Retardant
Not Flame-Retardant
Item
Double Coated Foam Tape
Standards
ASTM D1002, ASTM D3330, ASTM D3652, ASTM D3654, ASTM D897, ISO 4587
Application Temperature - Minimum
70 Degrees F
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
UV Resistance
Not UV-Resistant
Liner Material
Paper
Tape Conformability
Conformable
Tape Type
Bonding Tape
Tape Tensile Strength
88 lb/in
Series
VG-532
Product Form
Continuous Roll
Tape Adhesive Material
Rubber
Foam Density
5 lb/cu ft
Environment
Indoor
Tape Resistance Properties
Impact-Resistant
Maximum Tape Performance Temperature
73 Degrees F
Tape Backing Construction
Foam
Tape Adhesive Format
Double-Sided
Foam Cell Type
Closed
Tape Color
Black
Bond Type
Permanent
Minimum Tape Performance Temperature
50 Degrees F
Liner Included
Liner Included
Features
Cushioning, Gasketing
Tape Elongation
355 %

Description

Liner Included Liner Included, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 73 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series VG-532, Surface Compatibility Not Applicable, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Foam, Bonding Tape, Liner Material Paper, Tape Adhesive Format Double-Sided

Ratings & reviews