TM Automotive Attachment Tape 06377, Gray, 1/2 in x 20 yd, 30 mil
- Mfr # 7000126193
- Zoro # G412311531
product price:Â
$
53.69
/ea
Key Features
Tape Color
Gray
Imperial Tape Length
20 yd
Imperial Tape Width
1/2 in
Metric Tape Width
12.7 mm
Tape Thickness
30 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000126193
- Zoro #
- G412311531
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Imperial Tape Length
- 20 yd
- Imperial Tape Width
- 1/2 in
- Metric Tape Width
- 12.7 mm
- Tape Thickness
- 30 mil
Details
- Tape Color
- Gray
- Tape Backing Material
- acrylic foam
- Tape Adhesive
- acrylic
- Tape Shape
- Roll
Description
3M Automotive Attachment Tape 06377 is a 0.76 mm .030-inch thick gray acrylic foam tape with proven performance acrylic adhesive and a red release liner. Superior adhesion build rate to automotive substrates|More conformable core for excellent wet-out tape contact to substrate|Black, high-strength core resulting in improved bond-line quality|High adhesion performance with excellent stress distribution|Ea
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.