Shop 3M

Double Coated Foam Tape, Black, 5 yd L

  • Mfr # VG-532B
  • Zoro # G723785007

product price: 
$
11.99
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Tape Resistance Properties
Impact-Resistant
Tape Adhesive Format
Double-Sided
Minimum Tape Performance Temperature
50 Degrees F
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Product Form
Continuous Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VG-532B
Zoro #
G723785007
UPC #
-
Country of Origin
United States
Tape Resistance Properties
Impact-Resistant
Tape Adhesive Format
Double-Sided
Minimum Tape Performance Temperature
50 Degrees F
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Product Form
Continuous Roll
Liner Included
Liner Included
Foam Cell Type
Closed
Tape Adhesive Material
Rubber
Maximum Tape Performance Temperature
73 Degrees F
Tape Backing Construction
Foam
Flame Retardant
Not Flame-Retardant
Series
VG-532
Standards
ASTM D1002, ASTM D3330, ASTM D3652, ASTM D3654, ASTM D897, ISO 4587
Features
Cushioning, Gasketing
Tape Tensile Strength
88 lb/in
Tape Type
Bonding Tape
Bond Type
Permanent
Environment
Indoor
UV Resistance
Not UV-Resistant
Foam Density
5 lb/cu ft
Tape Conformability
Conformable
Tape Elongation
355 %
Item
Double Coated Foam Tape
Liner Material
Paper
Tape Color
Black
Application Temperature - Minimum
70 Degrees F

Dimensions

Imperial Tape Width
1 in
Tape Thickness
34.85 mil
Imperial Tape Length
5 yd
Fits Chest Size
Cushioning, Gasketing

Description

Liner Included Liner Included, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 73 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series VG-532, Surface Compatibility Not Applicable, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Foam, Bonding Tape, Liner Material Paper, Tape Adhesive Format Double-Sided

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.