Shop 3M

Double Coated Foam Tape, White, 5 yd L

  • Mfr # VG-516W
  • Zoro # G323785001

product price: 
$
7.65
/ea

Key Features

Tape Adhesive Format
Double-Sided
Tape Backing Construction
Foam
Liner Material
Kraft Paper
Tape Resistance Properties
Chemical-Resistant
Tape Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VG-516W
Zoro #
G323785001
UPC #
-
Country of Origin
United States
Tape Adhesive Format
Double-Sided
Tape Backing Construction
Foam
Liner Material
Kraft Paper
Item
Double Coated Foam Tape
Tape Resistance Properties
Chemical-Resistant
Tape Color
White
Maximum Tape Performance Temperature
73 Degrees F
Environment
Indoor
Tape Tensile Strength
58.6 lb/in
Standards
ASTM D1002, ASTM D3330, ASTM D3652, ASTM D3654, ASTM D897, ISO 4587
Features
Attaching, Bonding, Cushioning, Gasketing
Tape Elongation
269 %
Flame Retardant
Not Flame-Retardant
Tape Conformability
Conformable
Foam Density
3 lb/cu ft
UV Resistance
Not UV-Resistant
Bond Type
Permanent
Application Temperature - Minimum
70 Degrees F
Minimum Tape Performance Temperature
50 Degrees F
Series
VG516W
Liner Included
Liner Included
Product Form
Continuous Roll
Tape Type
Bonding Tape
Tape Adhesive Material
Rubber
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Foam Cell Type
Closed

Dimensions

Imperial Tape Width
1/2 in
Tape Thickness
66.1 mil
Imperial Tape Length
5 yd
Fits Chest Size
Attaching, Bonding, Cushioning, Gasketing

Description

Liner Included Liner Included, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Imperial Tape Length 5 yd, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 73 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series VG516W, Surface Compatibility Not Applicable, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Foam, Bonding Tape, Liner Material Kraft Paper

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.