Shop 3M

Double Coated Foam Tape, White, 5 yd L

  • Mfr # VG-516W
  • Zoro # G423785000

product price: 
$
19.79
/ea

Key Features

Features
Attaching, Bonding, Cushioning, Gasketing
Environment
Indoor
Foam Density
3 lb/cu ft
Tape Type
Bonding Tape
Tape Conformability
Conformable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VG-516W
Zoro #
G423785000
UPC #
-
Country of Origin
United States
Features
Attaching, Bonding, Cushioning, Gasketing
Environment
Indoor
Foam Density
3 lb/cu ft
Tape Type
Bonding Tape
Tape Conformability
Conformable
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Liner Material
Kraft Paper
Minimum Tape Performance Temperature
50 Degrees F
Tape Backing Construction
Foam
Tape Elongation
269 %
Tape Resistance Properties
Chemical-Resistant
Liner Included
Liner Included
UV Resistance
Not UV-Resistant
Application Temperature - Minimum
70 Degrees F
Standards
ASTM D1002, ASTM D3330, ASTM D3652, ASTM D3654, ASTM D897, ISO 4587
Tape Adhesive Format
Double-Sided
Flame Retardant
Not Flame-Retardant
Tape Adhesive Material
Rubber
Maximum Tape Performance Temperature
73 Degrees F
Bond Type
Permanent
Tape Color
White
Tape Tensile Strength
58.6 lb/in
Series
VG516W
Product Form
Continuous Roll
Item
Double Coated Foam Tape
Foam Cell Type
Closed

Dimensions

Imperial Tape Width
2 in
Imperial Tape Length
5 yd
Tape Thickness
66.1 mil
Fits Chest Size
Attaching, Bonding, Cushioning, Gasketing

Description

Liner Included Liner Included, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 73 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series VG516W, Surface Compatibility Not Applicable, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Foam, Bonding Tape, Liner Material Kraft Paper

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.