
Double Coated Polyethylene Foam Tape 4462, Black, 1/4 In X 72 Yd, 31 Mil (Discontinued)
- Mfr # 7010373742
- Zoro # G604231906
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7010373742
Zoro #
G604231906
UPC #
51115234941
Country of Origin
Unknown
Description
Flexible Foam Tape for Irregular Surfaces_x000D_
Speed up the mounting process and achieve a more aesthetically pleasing installation with 3MTM Double Coated Polyethylene Foam Tape 4462. This 1/32 in. thick polyethylene foam tape is known for its high ultimate adhesion and reliable performance across many surfaces. One of its noted features is its ability to conform to irregular and low surface energy substrates. It provides high ultimate adhesion to many plastics and is formulated for demanding indoor and general purpose mounting and bonding applications. Common uses include decorative trim, nameplates and other general purpose mounting applications._x000D_
Recommended Application_x000D_
Indoor general purpose mounting and joining_x000D_
Decorative trim_x000D_
Nameplate mounting_x000D_
Point-of-purchase displays and signs_x000D_
Benefits of Double Coated Tape_x000D_
3M double coated tapes offer speed, strength and improved aesthetics to your mounting application. Instead of mechanical fasteners such as screws, bolts and studs, double coated tapes leave no puncture holes. Our tapes can be easily applied by hand or with a dispenser, with no special application equipment required for a firm bond._x000D_
What is Double Coated Tape?_x000D_
In general, double coated tape is composed of a foam, paper, film, or tissue carrier th(more...)
Speed up the mounting process and achieve a more aesthetically pleasing installation with 3MTM Double Coated Polyethylene Foam Tape 4462. This 1/32 in. thick polyethylene foam tape is known for its high ultimate adhesion and reliable performance across many surfaces. One of its noted features is its ability to conform to irregular and low surface energy substrates. It provides high ultimate adhesion to many plastics and is formulated for demanding indoor and general purpose mounting and bonding applications. Common uses include decorative trim, nameplates and other general purpose mounting applications._x000D_
Recommended Application_x000D_
Indoor general purpose mounting and joining_x000D_
Decorative trim_x000D_
Nameplate mounting_x000D_
Point-of-purchase displays and signs_x000D_
Benefits of Double Coated Tape_x000D_
3M double coated tapes offer speed, strength and improved aesthetics to your mounting application. Instead of mechanical fasteners such as screws, bolts and studs, double coated tapes leave no puncture holes. Our tapes can be easily applied by hand or with a dispenser, with no special application equipment required for a firm bond._x000D_
What is Double Coated Tape?_x000D_
In general, double coated tape is composed of a foam, paper, film, or tissue carrier th(more...)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.