
Double Coated Polyethylene Foam Tape 4496B, Black, 2 In X 36 Yd, 62 Mil (Discontinued)
- Mfr # 7000124261
- Zoro # G804231942
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000124261
Zoro #
G804231942
UPC #
51115235320
Country of Origin
Unknown
Description
Flexible Foam Tape for Irregular Surfaces_x000D_
Speed up the mounting process and achieve a more aesthetically pleasing installation with 3MTM Double Coated Polyethylene Foam Tape 4496. This 1/16 in. thick polyethylene foam tape is known for its high ultimate adhesion and reliable performance across many surfaces. One of its noted features is its ability to conform to irregular substrates. It provides high ultimate adhesion to many plastics and is formulated for demanding indoor and outdoor general purpose mounting and bonding applications. Common uses include automotive mirror bonding, decorative trim, nameplates and other general purpose mounting applications._x000D_
Recommended Application_x000D_
Indoor general purpose mounting and joining_x000D_
Automotive mirror bonding_x000D_
Decorative trim_x000D_
Nameplate mounting_x000D_
Point-of-purchase displays and signs_x000D_
Benefits of Double Coated Tape_x000D_
3M double coated tapes offer speed, strength and improved aesthetics to your mounting application. Instead of mechanical fasteners such as screws, bolts and studs, double coated tapes leave no puncture holes. Our tapes can be easily applied by hand or with a dispenser, with no special application equipment required for a firm bond._x000D_
What is Double Coated Tape?_x000D_
In general, double coated tape is composed of a (more...)
Speed up the mounting process and achieve a more aesthetically pleasing installation with 3MTM Double Coated Polyethylene Foam Tape 4496. This 1/16 in. thick polyethylene foam tape is known for its high ultimate adhesion and reliable performance across many surfaces. One of its noted features is its ability to conform to irregular substrates. It provides high ultimate adhesion to many plastics and is formulated for demanding indoor and outdoor general purpose mounting and bonding applications. Common uses include automotive mirror bonding, decorative trim, nameplates and other general purpose mounting applications._x000D_
Recommended Application_x000D_
Indoor general purpose mounting and joining_x000D_
Automotive mirror bonding_x000D_
Decorative trim_x000D_
Nameplate mounting_x000D_
Point-of-purchase displays and signs_x000D_
Benefits of Double Coated Tape_x000D_
3M double coated tapes offer speed, strength and improved aesthetics to your mounting application. Instead of mechanical fasteners such as screws, bolts and studs, double coated tapes leave no puncture holes. Our tapes can be easily applied by hand or with a dispenser, with no special application equipment required for a firm bond._x000D_
What is Double Coated Tape?_x000D_
In general, double coated tape is composed of a (more...)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.