Shop All Double Sided Foam Tapes
3M
Double Coated Tape, Foam, White, PK12
Mfr # 4496
Zoro # G9182735
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Length 33 m
- Tape Shape Continuous Roll
- Tape Color White
Product Information
- Brand 3M
- MFR # 4496
- Zoro # G9182735
- UPC # 00021200243073
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 19 mm |
Tape Length | 33 m |
Tape Core Diameter | 0.75 in |
Metric Tape Length | 32.92 m |
Metric Width | 19.05 mm |
Imperial Tape Length | 36 yd |
Imperial Tape Width | 3/4 in |
Details
Description
3M Double Coated Polyethylene Foam Tape 4496 White is a closed-cell, polyethylene foam carrier. It is formulated for more demanding indoor and outdoor mounting and bonding applications. A noted feature of Foam Tape 4496 White is its ability to conform and bond to irregular surfaces. It offers good temperature resistance and long term durability.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Marble Plus Plumbers Putty - 9 oz. (01190)
- INTERSTATE PNEUMATICS High Strength Heavy Duty Professional Formula Thread Locker 50ml, PK 12 (TR750-BX)
- ZORO SELECT Masking Tape, Natural, 2In x 60 yd. (20PJ05)
- DAP Sealant Sili Rubb Clear 2.8Oz (7079800756)
- 3M 3M 4492B Double Coated Foam Tape 0.5" x 5yd, Black (4492)
- 3M 3M 4032 Double Coated Foam Tape 0.25" x 5yd, White (4032)
- 3M 3M 4950 VHB Tape 1" x 5yd, White, 45 mil (4950)
- 3M 3M 4466W Double Coated Foam Tape 0.5" x 5yd, White, Width: 1/2" (4466)
- 3M 3M 4910 VHB Tape 0.5" circle, Clear, 40 mil, 250PK (4910)
- 3M 3M 4941 VHB Tape 1" x 5yd, Gray, 45 mil (4941)
- SCOTCH 2-Sided Mounting Tape, Industrial Strength, 1" x 60", Clear/Red Liner (410P)
- 3M Foam Tape